Beli pompa tekanan tinggi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)
    Mulai

    Rp349.999.900

    Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)
    atribut:
    • Accuracy (%): ±0.015 of reading
    • Application: Pressure calibration / piston gauge calibration
    • Material: 309 Series Stainless Steel & Monel Alloy
    • Media: Distilled Water / Water Type
    • Pressure Medium: Water-alcohol mixture or compatible oil
    • Pressure Range (kPa): 100 – 100000
    • Pressure Range (psi): 10 – 15000
    • Seal Material: Buna-N (standard), optional Viton / EPT
    • Stability (%): ±0.005 of reading
    • Suitable Use: High frequency daily calibration work
    • Type: Twin Seal Pressure Pump / Deadweight Tester Pump
  2. Loncin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)
    Mulai

    Rp26.999.900

    Loncin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)
    atribut:
    • Fuel Tank Capacity (L): 15
    • Suction Height (m): Max. 8
    • Suction Hole Diameter (inch): 2
  3. audio-technica Hands-free microphone
    Mulai

    Rp1.499.900

    audio-technica Hands-free microphone
    Deskripsi:
    Equipped with a hyper cardioid microphone unit with a high magnetic force magnet. The back-hold type hands-free structure stabilizes even in violent movements. A close-talking microphone that does not easily shift and is resistant to ambient noise and howling. Ideal for various events, sports instructors, DJ narration and other active sound collection. Moreover, it is low cost.* Cannot be used with plug-in power microphone input terminals such as computers and video cameras.
    atribut:
    • Cable Length (m): 5.0(DIA2.8mm)
    • Directivity: Unidirectional (hyper cardioid)
    • Frequency Characteristic: 200~8,000Hz
    • Included Accessories: Windscreen
    • Mass (g): About 40
    • Output Impedance (ohm): 600
    • Plug: DIA6.3mm standard / DIA3.5mm mini gold-plated 2-pole 2-way
    • Sound Pressure Sensitivity (dB): -54.5
    • Type: Dynamic type
  4. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  5. Mitutoyo U-Wave-TCB
    Mulai

    Rp3.099.900

    Mitutoyo U-Wave-TCB
    atribut:
    • Power Supply: Battery CR2032 x 1 pcs.
    • Battery Life: WIN 10 Approx. 3 Month
    • Mass (g): 20
    • Wireless Communication Protocol: Bluetooh 4.2 Low Energy
    • Modulation Method: FH-SS (Frequency Hopping Spread Spectrum Method)
    • Communication Distance: Approx.16m (Within Visible Range), 10m (Factory Environment)
    • Communication Frequency (GHz): 2,4 (band)
    • Communication With Measuring Tool: Digimatic (6 digits), Digimatic 2 (8 digits) Automatic Identification
    • Dimensions (WxDxH) (mm): 56x30.4x11.5
    • OS Compatibility: Windows 10, Android, iOS
    • Transmission Output (mW): 3.2 (5 dBm) or Below (Class 2)
    • Type: U-WAVE-TCB / Transmitter Caliper
  6. DAYTON Square Compact Axial Fan (Kipas Aksial)
    Mulai

    Rp249.900

    DAYTON Square Compact Axial Fan (Kipas Aksial)
    Deskripsi:
    Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.
    atribut:
    • Color: Black
    • Environmental Applications: Equipment Cooling
    • Fan Shape: Square
    • Motor Insulation: Class A
  7. BANDO Double-Sided V-Belt A Type Red (Vanbelt)
    Mulai

    Rp529.900

    BANDO Double-Sided V-Belt A Type Red (Vanbelt)
    atribut:
    • Belt Shape: A
    • Maximum Speed (m/s): 40
    • Minimum Pulley Diameter (mm): 100
    • Offset Angle (°): 60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  9. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  10. GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Mulai

    Rp129.900

    GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Deskripsi:
    Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Type: Hex
  11. Ametek Digital Pressure Gauge (Alat Ukur Tekanan)
    Mulai

    Rp329.999.900

    Ametek Digital Pressure Gauge (Alat Ukur Tekanan)
    atribut:
    • Accuracy (%): 0 to 20 of range: ± (0.02 of full scale), 20 to 110 of range: ± (0.1 of reading)
    • Range (psi): 15,000
    • Resolution: 1psi, 0.01 kg/cm2, 0.01 bar, 1 kPa, 0.001 MPa
  12. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  13. Red Wing Sepatu Boots Safety 8241 (Sepatu Proyek)
    Mulai

    Rp5.499.900

    Red Wing Sepatu Boots Safety 8241 (Sepatu Proyek)
    Deskripsi:
    - Leather Type Full Grain, Water-Resistant- Leather Name Brown Boomer Leather- Upper Brown Boomer Leather- Construction SuperSole Welt- Insole PORON- Shank Fiberglass- Last 522- Outsole Mini Lug SuperSole- Black- Non-Marking Yes- Care Products Boot Oil- Red Wing Safety Shoe 8241 Men's Pecos 9-Inch Pull-On Boot- Punctual resistance, steel toe and electrical hazard features. - Brown leather and durable sole. - One of the best boots for mining, oil & gas, heavy metal, fabrication, construction & general industrial applications. - Technologies: Electrical Hazard, Puncture Resistant, Steel Toe, SuperSole, Red Wing Leather.
    atribut:
    • Color: Brown
  14. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp14.999.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
Daftar Harga pompa tekanan tinggi Terbaru October 2026
Ametek Twin Seal Pressure Pump Distilled Water Type 15000 PSI (Pompa Hidrolik)Rp349.999.900
Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
Loncin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)Rp26.999.900
audio-technica Hands-free microphoneRp1.499.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
Mitutoyo U-Wave-TCBRp3.099.900
DAYTON Square Compact Axial Fan (Kipas Aksial)Rp249.900
BANDO Double-Sided V-Belt A Type Red (Vanbelt)Rp529.900
FLUKE Pressure CalibratorRp68.999.900
Ametek One Stage By Pass Motor Dry Vacuum Cleaner (Penyedot Debu)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)